Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Equipment

  • Mfr # 1705AIRNF

  • Zoro # G315854999


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Width
14 1/2 in
Inside Length
32 in
Number of Latches
3
Bottom Depth
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1705AIRNF
Zoro #
G315854999
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
14 1/2 in
Inside Length
32 in
Bottom Depth
4 1/4 in
Overall Length
32 1/4 in
Lid Depth
2 in
Inside Width
12 1/8 in
Overall Depth
7 1/4 in
Inside Depth
6 1/2 in
Padlock Hole Diameter
5 in

Details

Color
Black
Number of Latches
3
Weight
8.9 lb
Handle Style
Folding
Material
Plastic
Number of Padlock Holes
1
Volume Capacity
1.47 cu ft
Standards
IP67, MIL-SPEC
Item
Protective Case
Includes Handle
Handle Included
Mobility
Stationary
Resistant To
Crush, Dust, Water
Series
1705
IP/NEMA Rating
IP67
Closure Type
Padlock, Press and Pull Latches
Minimum Operating Temperature
0 Degrees F
Pressure Valve Type
Automatic
Includes Foam Insert
Foam Insert Not Included
Maximum Operating Temperature
140 Degrees F

Description

Protective Case, Bottom Depth 4 1/4 in, Closure Type Padlock, Press and Pull Latches, Color Black, Electrostatic Discharge Not Applicable, Foam Design Not Applicable, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 6 1/2 in, Inside Length 32 in, Inside Width 12 1/8 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Latches 3, Number of Wheels Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.