Zoro Homepage

Protective Equipment

  • Mfr # 1720PRS

  • Zoro # G815874923


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Overall Length
17 3/4 in
Overall Width
14 1/8 in
Compatible Manufacturer Model Number
1720
Series
1720PRS RESET ORGANIZER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1720PRS
Zoro #
G815874923
UPC #
0019428191559
Country of Origin
China

Dimensions

Overall Length
17 3/4 in
Overall Width
14 1/8 in

Details

Item
Protective Equipment
Compatible Manufacturer Model Number
1720
Series
1720PRS RESET ORGANIZER

Description

Protective Equipment, Compatible Manufacturer Model Number 1720, Foam Thickness Not Applicable, Material Not Applicable, Number of Inserts Not Applicable, Overall Length 17 3/4 in, Overall Width 14 1/8 in, Compatible Grainger Part Number 20FZ61, Series 1720PRS RESET ORGANIZER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.