Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Equipment

  • Mfr # 1745AIRNF

  • Zoro # G315855002


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Inside Width
16 3/4 in
Inside Depth
8 in
Color
Black
Handle Style
Folding
Bottom Depth
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1745AIRNF
Zoro #
G315855002
UPC #
-
Country of Origin
United States

Dimensions

Inside Width
16 3/4 in
Inside Depth
8 in
Bottom Depth
5 3/8 in
Overall Depth
8 3/4 in
Inside Length
44 in
Overall Width
19 3/8 in
Lid Depth
2 1/2 in
Overall Length
46 3/4 in
Padlock Hole Diameter
5/16 in

Details

Color
Black
Handle Style
Folding
Number of Padlock Holes
1
Standards
IP67, MIL-SPEC
Item
Protective Case
Material
Plastic
Volume Capacity
3.39 cu ft
Weight
17.26 lb
Number of Wheels
2
Number of Latches
5
Minimum Operating Temperature
0 Degrees F
Resistant To
Crush, Dust, Water
Caster Type
Bearing Wheels
Includes Foam Insert
Foam Insert Not Included
Series
1745
Mobility
Mobile
IP/NEMA Rating
IP67
Includes Casters
Caster Included
Maximum Operating Temperature
140 Degrees F
Includes Handle
Handle Included
Pressure Valve Type
Automatic
Closure Type
Padlock, Press and Pull Latches

Description

Protective Case, Bottom Depth 5 3/8 in, Closure Type Padlock, Press and Pull Latches, Color Black, Electrostatic Discharge Not Applicable, Foam Design Not Applicable, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 8 in, Inside Length 44 in, Inside Width 16 3/4 in, Lid Depth 2 1/2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Latches 5, Number of Wheels 2, Overall Depth 8 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.