Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Equipment

  • Mfr # 1755AIR

  • Zoro # G613345304


product price: $504.95
/ea
Free Shipping & Returns

Key Features

Includes
User Customizable Pick N Pluck Foam
Color
Black
Material
Plastic
Outside Width
57 41/50 in
Features
Crushproof; Dustproof; Weather-resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1755AIR
Zoro #
G613345304
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
57 41/50 in
Bottom Depth
5 1/2 in
Inside Depth
8 in
Overall Width
17 1/4 in
Lid Depth
2 1/2 in
Overall Length
57 7/8 in
Inside Length
55 in
Inside Width
14 in
Overall Depth
8 7/8 in
Padlock Hole Diameter
7/16 in

Details

Includes
User Customizable Pick N Pluck Foam
Color
Black
Material
Plastic
Features
Crushproof; Dustproof; Weather-resistant
Standards
IP67, MIL-SPEC
Number of Wheels
2
Weight
25 lb
Number of Padlock Holes
1
Volume Capacity
3.56 cu ft
Number of Latches
6
Handle Style
Folding
Foam Material
Polyurethane
Item
Protective Case
Latch Type
Press and Pull
Protection Rating
IP67; MIL-SPEC
IP/NEMA Rating
IP67
Minimum Operating Temperature
0 Degrees F
Closure Type
Padlock, Press and Pull Latches
Series
1755
Lid Organizer Type
MOLLE
Pressure Valve Type
Automatic
Resistant To
Crush, Dust, Water
Caster Type
Bearing Wheels
Includes Handle
Handle Included
Includes Casters
Caster Included
Mobility
Mobile
Includes Foam Insert
Foam Insert Included
Maximum Operating Temperature
140 Degrees F

Description

Protective Case, Bottom Depth 5 1/2 in, Closure Type Padlock, Press and Pull Latches, Color Black, Electrostatic Discharge Not Applicable, Foam Design Not Applicable, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 8 in, Inside Length 55 in, Inside Width 14 in, Lid Depth 2 1/2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Latches 6, Number of Wheels 2, Overall Depth 8 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.