Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Equipment

  • Mfr # 1755AIRNF

  • Zoro # G813345326


product price: $432.95
/ea
Free Shipping & Returns

Key Features

Includes
Waterproof O-Ring Seal
Color
Black
Material
Plastic
Outside Width
57 41/50 in
Features
Crushproof; Dustproof; Weather-resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1755AIRNF
Zoro #
G813345326
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
57 41/50 in
Inside Depth
8 in
Inside Width
14 in
Lid Depth
2 1/2 in
Overall Depth
8 7/8 in
Overall Length
57 7/8 in
Overall Width
17 1/4 in
Inside Length
55 in
Bottom Depth
5 1/2 in
Padlock Hole Diameter
7/16 in

Details

Includes
Waterproof O-Ring Seal
Color
Black
Material
Plastic
Features
Crushproof; Dustproof; Weather-resistant
Number of Padlock Holes
1
Handle Style
Folding
Volume Capacity
3.56 cu ft
Standards
IP67, MIL-SPEC
Weight
20 lb
Item
Protective Case
Protection Rating
IP67; MIL-SPEC
Latch Type
Press and Pull
Series
1755
Closure Type
Padlock, Press and Pull Latches
Includes Casters
Caster Included
Caster Type
Bearing Wheels
Lid Organizer Type
MOLLE
Includes Handle
Handle Included
Resistant To
Crush, Dust, Water
Pressure Valve Type
Automatic
Includes Foam Insert
Foam Insert Not Included
Mobility
Mobile
IP/NEMA Rating
IP67
Foam Design
Pick and Pluck
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
160 Degrees F

Description

Protective Case, Bottom Depth 5 1/2 in, Closure Type Padlock, Press and Pull Latches, Color Black, Electrostatic Discharge Not Applicable, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 8 in, Inside Length 55 in, Inside Width 14 in, Lid Depth 2 1/2 in, Material Plastic, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Wheels Not Applicable, Overall Depth 8 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.