Zoro Homepage

Protective Equipment

  • Mfr # BLACKBOX-5U-30

  • Zoro # G515855000


product price: $2,030.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Inside Depth
2 1/4 in
Lid Depth
2 1/4 in, 5 1/4 in
Inside Length
30 in
Handle Style
Plastic Comfort Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLACKBOX-5U-30
Zoro #
G515855000
UPC #
-
Country of Origin
United States

Dimensions

Inside Depth
2 1/4 in
Lid Depth
2 1/4 in, 5 1/4 in
Inside Length
30 in
Overall Depth
14 7/8 in
Overall Length
44 1/2 in
Bottom Depth
5 1/4 in
Overall Width
24 5/8 in
Inside Width
19 in

Details

Color
Black
Item
Protective Case
Handle Style
Plastic Comfort Grip
Number of Wheels
2
Material
Plastic
Number of Latches
16
Weight
52 lb
Mobility
Mobile
Series
5U
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-20 Degrees F
Closure Type
(16) Catch & Strike Latches

Description

Protective Case, Bottom Depth 5 1/4 in, Closure Type (16) Catch & Strike Latches, Color Black, Electrostatic Discharge Not Applicable, Foam Design Not Applicable, Handle Style Plastic Comfort Grip, Includes Foam Insert Not Applicable, Inside Depth 2 1/4 in, Inside Length 30 in, Inside Width 19 in, Lid Depth 2 1/4 in, 5 1/4 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 16, Number of Wheels 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.