Zoro Homepage

Protective Equipment

  • Mfr # CUTTER

  • Zoro # G015874914


product price: $12.99
/ea

Key Features

Overall Length
1/4 in
Overall Width
1 7/8 in
Series
TREKPAK CUTTER TOOL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUTTER
Zoro #
G015874914
UPC #
0019428160708
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1/4 in
Overall Width
1 7/8 in

Details

Item
Protective Equipment
Series
TREKPAK CUTTER TOOL

Description

Protective Equipment, Compatible Manufacturer Model Number Not Applicable, Foam Thickness Not Applicable, Material Not Applicable, Number of Inserts Not Applicable, Overall Length 1/4 in, Overall Width 1 7/8 in, Compatible Grainger Part Number Not Applicable, Series TREKPAK CUTTER TOOL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.