Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Equipment

  • Mfr # G5RFW

  • Zoro # G315854982


product price: $40.85
/ea

Key Features

Material
Aluminum
Number of Wheels
1
Inside Width
2 1/2 in
Overall Length
5 in
Weight
0.33 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G5RFW
Zoro #
G315854982
UPC #
-
Country of Origin
China

Dimensions

Inside Width
2 1/2 in
Overall Length
5 in
Overall Width
3 in
Inside Depth
3/8 in
Inside Length
4 1/8 in
Overall Depth
3/4 in

Details

Material
Aluminum
Number of Wheels
1
Weight
0.33 lb
Standards
IP67
Item
Protective Case
Color
Black
Handle Style
Folding
IP/NEMA Rating
IP67
Closure Type
Snap Latch
Resistant To
Crush, Hackerproof, Water
Series
G5
Mobility
Stationary

Description

Protective Case, Bottom Depth Not Applicable, Closure Type Snap Latch, Color Black, Electrostatic Discharge Not Applicable, Foam Design Not Applicable, Handle Style Folding, Includes Foam Insert Not Applicable, Inside Depth 3/8 in, Inside Length 4 1/8 in, Inside Width 2 1/2 in, Lid Depth Not Applicable, Material Aluminum, Maximum Operating Temperature Not Applicable, Minimum Operating Temperature Not Applicable, Number of Latches Not Applicable, Number of Wheels 1, Overall Depth 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.