Zoro Homepage

Protective Equipment

  • Mfr # HC22

  • Zoro # G015855005


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Weight
12.8 lb
Number of Latches
2
Number of Wheels
4
Overall Width
14 in
Inside Depth
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC22
Zoro #
G015855005
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
14 in
Inside Depth
7 1/4 in
Inside Width
11 3/4 in
Overall Depth
9 1/8 in
Overall Length
22 in
Inside Length
18 5/8 in

Details

Weight
12.8 lb
Number of Latches
2
Item
Protective Case
Number of Wheels
4
Handle Style
Telescoping
Material
Plastic
Color
Black
Volume Capacity
1.05 cu ft
Caster Type
Spinner Wheels
Resistant To
Dust, Water
Includes Handle
Handle Included
Series
ATX
Includes Casters
Caster Included
Mobility
Mobile
Closure Type
TSA Locking Latch

Description

Protective Case, Bottom Depth Not Applicable, Closure Type TSA Locking Latch, Color Black, Electrostatic Discharge Not Applicable, Foam Design Not Applicable, Handle Style Telescoping, Includes Foam Insert Not Applicable, Inside Depth 7 1/4 in, Inside Length 18 5/8 in, Inside Width 11 3/4 in, Lid Depth Not Applicable, Material Plastic, Maximum Operating Temperature Not Applicable, Minimum Operating Temperature Not Applicable, Number of Latches 2, Number of Wheels 4, Overall Depth 9 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.