Zoro Homepage

Protective Equipment

  • Mfr # HC25

  • Zoro # G815855007


product price: $599.95
/ea
Free Shipping & Returns

Key Features

Overall Depth
10 5/8 in
Number of Latches
3
Overall Width
18 in
Inside Depth
8 3/4 in
Inside Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC25
Zoro #
G815855007
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
10 5/8 in
Overall Width
18 in
Inside Depth
8 3/4 in
Inside Length
22 in
Overall Length
26 in
Inside Width
15 3/4 in

Details

Number of Latches
3
Volume Capacity
2.47 cu ft
Color
Black
Item
Protective Case
Number of Wheels
4
Weight
18.5 lb
Material
Plastic
Handle Style
Telescoping
Includes Handle
Handle Included
Includes Casters
Caster Included
Closure Type
TSA Locking Latch
Mobility
Mobile
Series
ATX
Resistant To
Dust, Water
Caster Type
Spinner Wheels

Description

Protective Case, Bottom Depth Not Applicable, Closure Type TSA Locking Latch, Color Black, Electrostatic Discharge Not Applicable, Foam Design Not Applicable, Handle Style Telescoping, Includes Foam Insert Not Applicable, Inside Depth 8 3/4 in, Inside Length 22 in, Inside Width 15 3/4 in, Lid Depth Not Applicable, Material Plastic, Maximum Operating Temperature Not Applicable, Minimum Operating Temperature Not Applicable, Number of Latches 3, Number of Wheels 4, Overall Depth 10 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.