Zoro Homepage

Protective Equipment

  • Mfr # HC30

  • Zoro # G915854986


product price: $699.95
/ea
Free Shipping & Returns

Key Features

Weight
21.9 lb
Number of Latches
3
Overall Length
30 in
Volume Capacity
3.17 cu ft
Number of Wheels
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC30
Zoro #
G915854986
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
30 in
Inside Width
17 5/8 in
Overall Width
20 in
Inside Length
26 in
Inside Depth
10 1/4 in
Overall Depth
12 1/8 in

Details

Weight
21.9 lb
Number of Latches
3
Volume Capacity
3.17 cu ft
Number of Wheels
4
Item
Protective Case
Material
Plastic
Color
Beige
Handle Style
Telescoping
Series
ATX
Includes Handle
Handle Included
Mobility
Mobile
Includes Casters
Caster Included
Caster Type
Spinner Wheels
Closure Type
TSA Locking Latch
Resistant To
Dust, Water

Description

Protective Case, Bottom Depth Not Applicable, Closure Type TSA Locking Latch, Color Beige, Electrostatic Discharge Not Applicable, Foam Design Not Applicable, Handle Style Telescoping, Includes Foam Insert Not Applicable, Inside Depth 10 1/4 in, Inside Length 26 in, Inside Width 17 5/8 in, Lid Depth Not Applicable, Material Plastic, Maximum Operating Temperature Not Applicable, Minimum Operating Temperature Not Applicable, Number of Latches 3, Number of Wheels 4, Overall Depth 12 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.