Zoro Homepage

Protective Equipment

  • Mfr # IM2100-BEZEL

  • Zoro # G015874921


product price: $81.75
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Series
BEZEL KIT,IM2100,BASE
Overall Width
10 1/2 in
Compatible Manufacturer Model Number
IM2100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM2100-BEZEL
Zoro #
G015874921
UPC #
0825494000813
Country of Origin
United States

Dimensions

Overall Length
4 in
Overall Width
10 1/2 in

Details

Item
Protective Equipment
Series
BEZEL KIT,IM2100,BASE
Compatible Manufacturer Model Number
IM2100

Description

Protective Equipment, Compatible Manufacturer Model Number IM2100, Foam Thickness Not Applicable, Material Not Applicable, Number of Inserts Not Applicable, Overall Length 4 in, Overall Width 10 1/2 in, Compatible Grainger Part Number 13E691, 13E694, Series BEZEL KIT,IM2100,BASE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.