Zoro Homepage

Protective Equipment

  • Mfr # IM2100-FOAM

  • Zoro # G915874922


product price: $42.15
/ea

Key Features

Material
Plastic
Overall Width
14 5/8 in
Overall Length
12 in
Series
IM2100 FOAM SET
Compatible Manufacturer Model Number
iM2100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM2100-FOAM
Zoro #
G915874922
UPC #
0825494000875
Country of Origin
United States

Dimensions

Overall Width
14 5/8 in
Overall Length
12 in
Foam Thickness
5/8 in, 1 3/4 in, 2 in

Details

Item
Protective Equipment
Material
Plastic
Series
IM2100 FOAM SET
Compatible Manufacturer Model Number
iM2100
Number of Inserts
4

Description

Protective Equipment, Compatible Manufacturer Model Number iM2100, Foam Thickness 5/8 in, 1 3/4 in, 2 in, Material Plastic, Number of Inserts 4, Overall Length 12 in, Overall Width 14 5/8 in, Compatible Grainger Part Number 13E691, 13E692, Series IM2100 FOAM SET

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.