Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Equipment

  • Mfr # IM2275-X0000

  • Zoro # G413345320


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Includes
Protectove Foam; Vortex Valve
Color
Black
Material
Plastic
Outside Width
15 1/4 in
Features
Crushproof; Dustproof; Waterproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM2275-X0000
Zoro #
G413345320
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
15 1/4 in
Overall Depth
10 1/4 in
Overall Width
15 1/2 in
Overall Length
15 1/4 in
Inside Width
13 1/4 in
Inside Length
14 1/8 in
Bottom Depth
6 1/4 in
Lid Depth
3 1/4 in
Inside Depth
9 7/8 in
Padlock Hole Diameter
3/8 in

Details

Includes
Protectove Foam; Vortex Valve
Color
Black
Material
Plastic
Features
Crushproof; Dustproof; Waterproof
Weight
8 lb
Handle Style
Soft-Grip
Number of Padlock Holes
2
Number of Latches
2
Standards
IP67
Volume Capacity
1.07 cu ft
Item
Protective Case
Latch Type
Press and Pull
Protection Rating
IP67
Maximum Operating Temperature
140 Degrees F
Mobility
Stationary
Resistant To
Crush, Dust, Water
Minimum Operating Temperature
-20 Degrees F
Series
iM2275
Includes Foam Insert
Foam Insert Not Included
IP/NEMA Rating
IP67
Includes Handle
Handle Included
Closure Type
(2) Padlockable Hasps, (2) Press and Pull Latches

Description

Protective Case, Bottom Depth 6 1/4 in, Closure Type (2) Padlockable Hasps, (2) Press and Pull Latches, Color Black, Electrostatic Discharge Not Applicable, Foam Design Not Applicable, Handle Style Soft-Grip, Includes Foam Insert Foam Insert Not Included, Inside Depth 9 7/8 in, Inside Length 14 1/8 in, Inside Width 13 1/4 in, Lid Depth 3 1/4 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.