Zoro Homepage

Protective Equipment

  • Mfr # IM2600-FOAM

  • Zoro # G615874925


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Overall Length
21 3/4 in
Overall Width
16 1/4 in
Series
IM2600 FOAM SET
Number of Inserts
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM2600-FOAM
Zoro #
G615874925
UPC #
0825494000929
Country of Origin
United States

Dimensions

Overall Length
21 3/4 in
Overall Width
16 1/4 in
Foam Thickness
5/8 in, 1 3/4 in, 2 in

Details

Item
Protective Equipment
Material
Plastic
Series
IM2600 FOAM SET
Number of Inserts
5
Compatible Manufacturer Model Number
iM2600

Description

Protective Equipment, Compatible Manufacturer Model Number iM2600, Foam Thickness 5/8 in, 1 3/4 in, 2 in, Material Plastic, Number of Inserts 5, Overall Length 21 3/4 in, Overall Width 16 1/4 in, Compatible Grainger Part Number 12A123, 12A124, 12A125, Series IM2600 FOAM SET

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.