Zoro Homepage

Protective Equipment

  • Mfr # IM2950-FOAM

  • Zoro # G315874928


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Overall Width
31 1/4 in
Series
IM2950 FOAM SET
Overall Length
12 1/4 in
Number of Inserts
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM2950-FOAM
Zoro #
G315874928
UPC #
0825494000967
Country of Origin
United States

Dimensions

Overall Width
31 1/4 in
Overall Length
12 1/4 in
Foam Thickness
5/8 in, 2 in

Details

Item
Protective Equipment
Material
Plastic
Series
IM2950 FOAM SET
Number of Inserts
6
Compatible Manufacturer Model Number
iM2950

Description

Protective Equipment, Compatible Manufacturer Model Number iM2950, Foam Thickness 5/8 in, 2 in, Material Plastic, Number of Inserts 6, Overall Length 12 1/4 in, Overall Width 31 1/4 in, Compatible Grainger Part Number 12A155, Series IM2950 FOAM SET

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.