Zoro Homepage

Protective Equipment

  • Mfr # M50

  • Zoro # G313345307


product price: $39.95
/ea

Key Features

Includes
No-Slip Bottom Liner
Color
Black
Material
Polycarbonate
Outside Width
8 1/10 in
Features
Dual Latches; Padlock Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M50
Zoro #
G313345307
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
8 1/10 in
Lid Depth
3/4 in
Inside Width
4 1/4 in
Inside Depth
2 3/8 in
Overall Depth
2 7/8 in
Overall Length
8 1/8 in
Overall Width
5 1/2 in
Inside Length
7 1/4 in
Bottom Depth
1 3/4 in
Padlock Hole Diameter
9 in

Details

Includes
No-Slip Bottom Liner
Color
Black
Material
Polycarbonate
Features
Dual Latches; Padlock Hole
Weight
0.85 lb
Number of Latches
2
Volume Capacity
0.04 cu ft
Standards
IP67
Number of Padlock Holes
1
Item
Protective Case
Protection Rating
IP67
Maximum Operating Temperature
199 Degrees F
Minimum Operating Temperature
-10 Degrees F
IP/NEMA Rating
IP67
Resistant To
Crush, Dust, Water
Mobility
Stationary
Series
M50
Pressure Valve Type
Automatic
Closure Type
Dual Latches, Padlock

Description

Protective Case, Bottom Depth 1 3/4 in, Closure Type Dual Latches, Padlock, Color Black, Electrostatic Discharge Not Applicable, Foam Design Not Applicable, Handle Style Not Applicable, Inside Depth 2 3/8 in, Inside Length 7 1/4 in, Inside Width 4 1/4 in, Lid Depth 3/4 in, Material Polycarbonate, Maximum Operating Temperature 199 Degrees F, Minimum Operating Temperature -10 Degrees F, Number of Latches 2, Number of Wheels Not Applicable, Overall Depth 2 7/8 in, Overall Length 8 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.