Zoro Homepage

Protective Equipment

  • Mfr # M60

  • Zoro # G813345319


product price: $49.95
/ea

Key Features

Includes
No-Slip Bottom Liner
Color
Clear
Material
Polycarbonate
Outside Width
9 3/10 in
Features
Dual Latches; Padlock Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M60
Zoro #
G813345319
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
9 3/10 in
Inside Depth
2 3/4 in
Overall Width
6 in
Lid Depth
3/4 in
Overall Depth
3 1/4 in
Inside Length
8 1/2 in
Bottom Depth
2 in
Overall Length
9 1/4 in
Inside Width
4 1/4 in
Padlock Hole Diameter
9 in

Details

Includes
No-Slip Bottom Liner
Color
Clear
Material
Polycarbonate
Features
Dual Latches; Padlock Hole
Standards
IP67
Number of Padlock Holes
1
Weight
1.05 lb
Number of Latches
2
Volume Capacity
0.06 cu ft
Item
Protective Case
Protection Rating
IP67
Maximum Operating Temperature
199 Degrees F
Closure Type
Dual Latches, Padlock
Resistant To
Crush, Dust, Water
Series
M60
Mobility
Stationary
IP/NEMA Rating
IP67
Pressure Valve Type
Automatic
Minimum Operating Temperature
-10 Degrees F

Description

Protective Case, Bottom Depth 2 in, Closure Type Dual Latches, Padlock, Color Clear, Electrostatic Discharge Not Applicable, Foam Design Not Applicable, Handle Style Not Applicable, Includes Foam Insert Not Applicable, Inside Depth 2 3/4 in, Inside Length 8 1/2 in, Inside Width 4 1/4 in, Lid Depth 3/4 in, Material Polycarbonate, Maximum Operating Temperature 199 Degrees F, Minimum Operating Temperature -10 Degrees F, Number of Latches 2, Number of Wheels Not Applicable, Overall Depth 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.