Zoro Homepage

Protective Equipment

  • Mfr # PINPAK

  • Zoro # G515874919


product price: $15.15
/ea

Key Features

Series
PINPAK-TP TREKPAK PINPAK/PULL TAB
Overall Width
6 in
Overall Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PINPAK
Zoro #
G515874919
UPC #
0019428163167
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
6 in
Overall Length
1/4 in

Details

Item
Protective Equipment
Series
PINPAK-TP TREKPAK PINPAK/PULL TAB

Description

Protective Equipment, Compatible Manufacturer Model Number Not Applicable, Foam Thickness Not Applicable, Material Not Applicable, Number of Inserts Not Applicable, Overall Length 1/4 in, Overall Width 6 in, Compatible Grainger Part Number Not Applicable, Series PINPAK-TP TREKPAK PINPAK/PULL TAB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.