Zoro Homepage

Protective Equipment

  • Mfr # R40

  • Zoro # G415855001


product price: $59.55
/ea

Key Features

Standards
IP68
Color
Black
Inside Depth
1 7/8 in
Overall Width
6 1/8 in
Overall Depth
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R40
Zoro #
G415855001
UPC #
-
Country of Origin
China

Dimensions

Inside Depth
1 7/8 in
Overall Width
6 1/8 in
Overall Depth
2 7/8 in
Inside Length
7 5/8 in
Inside Width
4 3/4 in
Overall Length
9 7/8 in

Details

Standards
IP68
Color
Black
Item
Protective Case
Weight
1.68 lb
Volume Capacity
0.04 cu ft
Number of Latches
2
Material
ABS/Polycarbonate
Lid Organizer Type
MOLLE
Series
R40
Resistant To
Abrasion Proof, Adventure Proof, Crush, Dust, Impact, Water
Closure Type
Dual-Pivot Hinge Latch
Mobility
Stationary
Maximum Operating Temperature
199 Degrees F
IP/NEMA Rating
IP68
Minimum Operating Temperature
-10 Degrees F
Pressure Valve Type
Automatic

Description

Protective Case, Bottom Depth Not Applicable, Closure Type Dual-Pivot Hinge Latch, Color Black, Electrostatic Discharge Not Applicable, Foam Design Not Applicable, Handle Style Not Applicable, Includes Foam Insert Not Applicable, Inside Depth 1 7/8 in, Inside Length 7 5/8 in, Inside Width 4 3/4 in, Lid Depth Not Applicable, Material ABS/Polycarbonate, Maximum Operating Temperature 199 Degrees F, Minimum Operating Temperature -10 Degrees F, Number of Latches 2, Number of Wheels Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.