Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Equipment

  • Mfr # R60

  • Zoro # G115855004


product price: $69.79
/ea

Key Features

Weight
2.34 lb
Overall Width
6 7/8 in
Overall Length
11 1/8 in
Standards
IP68
Volume Capacity
0.08 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R60
Zoro #
G115855004
UPC #
-
Country of Origin
China

Dimensions

Overall Width
6 7/8 in
Overall Length
11 1/8 in
Inside Depth
3 in
Inside Length
8 7/8 in
Overall Depth
3 7/8 in
Inside Width
5 3/8 in

Details

Weight
2.34 lb
Standards
IP68
Volume Capacity
0.08 cu ft
Color
Black
Item
Protective Case
Material
ABS/Polycarbonate
Number of Latches
2
Lid Organizer Type
MOLLE
Resistant To
Abrasion Proof, Adventure Proof, Crush, Dust, Impact, Water
Maximum Operating Temperature
199 Degrees F
Series
R60
Mobility
Stationary
Closure Type
Dual-Pivot Hinge Latch
Minimum Operating Temperature
-10 Degrees F
IP/NEMA Rating
IP68
Pressure Valve Type
Automatic

Description

Protective Case, Bottom Depth Not Applicable, Closure Type Dual-Pivot Hinge Latch, Color Black, Electrostatic Discharge Not Applicable, Foam Design Not Applicable, Handle Style Not Applicable, Includes Foam Insert Not Applicable, Inside Depth 3 in, Inside Length 8 7/8 in, Inside Width 5 3/8 in, Lid Depth Not Applicable, Material ABS/Polycarbonate, Maximum Operating Temperature 199 Degrees F, Minimum Operating Temperature -10 Degrees F, Number of Latches 2, Number of Wheels Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.