Zoro Homepage

Protective Equipment

  • Mfr # V100C

  • Zoro # G813345333


product price: $49.95
/ea

Key Features

Includes
Four Layers of Protective Foam
Color
Beige
Material
Plastic
Outside Width
12 7/25 in
Features
Crushproof; Dustproof; Weather-resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V100C
Zoro #
G813345333
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
12 7/25 in
Overall Depth
5 1/8 in
Inside Width
8 in
Bottom Depth
2 7/8 in
Lid Depth
1 5/8 in
Inside Depth
4 1/2 in
Inside Length
11 in
Overall Width
12 in
Overall Length
12 1/4 in
Padlock Hole Diameter
5 in

Details

Includes
Four Layers of Protective Foam
Color
Beige
Material
Plastic
Features
Crushproof; Dustproof; Weather-resistant
Volume Capacity
0.23 cu ft
Handle Style
Ergonomic
Foam Material
Polyurethane
Number of Latches
2
Weight
3.47 lb
Item
Protective Case
Latch Type
Push Button
Foam Design
Solid
Includes Handle
Handle Included
Minimum Operating Temperature
0 Degrees F
Includes Foam Insert
Foam Insert Included
Maximum Operating Temperature
140 Degrees F
Series
V100C
Closure Type
(2) Push Button Latches
Mobility
Stationary
Resistant To
Crush, Dust, Impact, Weather

Description

Protective Case, Bottom Depth 2 7/8 in, Closure Type (2) Push Button Latches, Color Beige, Electrostatic Discharge Not Applicable, Foam Design Solid, Handle Style Ergonomic, Includes Foam Insert Foam Insert Included, Inside Depth 4 1/2 in, Inside Length 11 in, Inside Width 8 in, Lid Depth 1 5/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Latches 2, Number of Wheels Not Applicable, Overall Depth 5 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.