Zoro Homepage

Protective Equipment

  • Mfr # V200C

  • Zoro # G613780266


product price: $67.25
/ea

Key Features

Includes
Four Layers of Protective Foam
Color
Beige
Material
Plastic
Outside Width
15 16/39 in
Features
Crushproof; Dustproof; Weather-resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V200C
Zoro #
G613780266
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
15 16/39 in
Bottom Depth
3 7/8 in
Inside Length
14 in
Overall Width
13 1/8 in
Overall Length
15 3/8 in
Lid Depth
1 5/8 in
Inside Width
10 in
Overall Depth
6 1/8 in
Inside Depth
5 1/2 in
Padlock Hole Diameter
5 in

Details

Includes
Four Layers of Protective Foam
Color
Beige
Material
Plastic
Features
Crushproof; Dustproof; Weather-resistant
Handle Style
Ergonomic
Number of Latches
2
Weight
5.05 lb
Item
Protective Case
Foam Material
Polyurethane
Volume Capacity
0.45 cu ft
Latch Type
Push Button
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
140 Degrees F
Mobility
Stationary
Includes Handle
Handle Included
Foam Design
Solid
Closure Type
(2) Push Button Latches
Includes Foam Insert
Foam Insert Included
Resistant To
Crush, Dust, Impact, Weather
Series
V200C

Description

Protective Case, Bottom Depth 3 7/8 in, Closure Type (2) Push Button Latches, Color Beige, Electrostatic Discharge Not Applicable, Foam Design Solid, Handle Style Ergonomic, Includes Foam Insert Foam Insert Included, Inside Depth 5 1/2 in, Inside Length 14 in, Inside Width 10 in, Lid Depth 1 5/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Latches 2, Number of Wheels Not Applicable, Overall Depth 6 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.