Zoro Homepage

Protective Equipment

  • Mfr # V200C

  • Zoro # G713780289


product price: $69.19
/ea

Key Features

Includes
Four Layers of Protective Foam
Color
Black
Material
Plastic
Outside Width
15 16/39 in
Features
Crushproof; Dustproof; Weather-resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V200C
Zoro #
G713780289
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
15 16/39 in
Overall Length
15 3/8 in
Inside Width
10 in
Lid Depth
1 5/8 in
Bottom Depth
3 7/8 in
Overall Depth
6 1/8 in
Overall Width
13 1/8 in
Inside Length
14 in
Inside Depth
5 1/2 in
Padlock Hole Diameter
5 in

Details

Includes
Four Layers of Protective Foam
Color
Black
Material
Plastic
Features
Crushproof; Dustproof; Weather-resistant
Number of Latches
2
Weight
5.05 lb
Volume Capacity
0.45 cu ft
Foam Material
Polyurethane
Item
Protective Case
Handle Style
Ergonomic
Latch Type
Push Button
Includes Handle
Handle Included
Closure Type
(2) Push Button Latches
Mobility
Stationary
Foam Design
Solid
Includes Foam Insert
Foam Insert Included
Minimum Operating Temperature
0 Degrees F
Series
V200C
Maximum Operating Temperature
140 Degrees F
Resistant To
Crush, Dust, Impact, Weather

Description

Protective Case, Bottom Depth 3 7/8 in, Closure Type (2) Push Button Latches, Color Black, Electrostatic Discharge Not Applicable, Foam Design Solid, Handle Style Ergonomic, Includes Foam Insert Foam Insert Included, Inside Depth 5 1/2 in, Inside Length 14 in, Inside Width 10 in, Lid Depth 1 5/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Latches 2, Number of Wheels Not Applicable, Overall Depth 6 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.