Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Equipment

  • Mfr # V300C

  • Zoro # G413780183


product price: $76.55
/ea
Free Shipping & Returns

Key Features

Includes
Four Layers of Protective Foam
Color
Black
Material
Polyethylene
Outside Width
17 27/50 in
Features
Crushproof; Dustproof; Weather-resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V300C
Zoro #
G413780183
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
17 27/50 in
Bottom Depth
4 40/43 in
Overall Length
14 4/19 in
Overall Depth
7 4/25 in
Lid Depth
1 4/7 in

Details

Includes
Four Layers of Protective Foam
Color
Black
Material
Polyethylene
Features
Crushproof; Dustproof; Weather-resistant
Item
Protective Case
Volume Capacity
0.66 cu ft
Latch Type
Push Button

Description

Protective Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.