Zoro Homepage

Protective Equipment

  • Mfr # V525

  • Zoro # G915854948


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Overall Length
22 in
Color
Black
Inside Depth
7 1/4 in
Overall Depth
9 in
Lid Depth
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V525
Zoro #
G915854948
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22 in
Inside Depth
7 1/4 in
Overall Depth
9 in
Lid Depth
1 5/8 in
Bottom Depth
5 7/8 in
Inside Length
19 7/8 in
Overall Width
14 in
Inside Width
10 5/8 in
Padlock Hole Diameter
5 in

Details

Color
Black
Foam Material
Polyurethane
Weight
11.5 lb
Number of Latches
2
Item
Protective Case
Handle Style
Ergonomic
Volume Capacity
0.89 cu ft
Material
Plastic
Closure Type
(2) Push Button Latches
Resistant To
Crush, Dust, Impact, Weather
Minimum Operating Temperature
0 Degrees F
Mobility
Mobile
Series
V525
Caster Type
Bearing Wheels
Includes Foam Insert
Foam Insert Included
Foam Design
Solid
Includes Handle
Handle Included
Maximum Operating Temperature
140 Degrees F
Includes Casters
Caster Included

Description

Protective Case, Bottom Depth 5 7/8 in, Closure Type (2) Push Button Latches, Color Black, Electrostatic Discharge Not Applicable, Foam Design Solid, Handle Style Ergonomic, Includes Foam Insert Foam Insert Included, Inside Depth 7 1/4 in, Inside Length 19 7/8 in, Inside Width 10 5/8 in, Lid Depth 1 5/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Latches 2, Number of Wheels Not Applicable, Overall Depth 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.