Zoro Homepage

Protective Equipment

  • Mfr # V600

  • Zoro # G113345316


product price: $159.95
/ea
Free Shipping & Returns

Key Features

Includes
Four Layers of Protective Foam
Color
Black
Material
Plastic
Outside Width
24 11/20 in
Features
Crushproof; Dustproof; Weather-resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V600
Zoro #
G113345316
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
24 11/20 in
Lid Depth
1 5/8 in
Inside Depth
9 1/2 in
Inside Length
21 in
Inside Width
17 in
Overall Width
20 5/8 in
Overall Depth
10 1/8 in
Overall Length
24 1/2 in
Bottom Depth
7 7/8 in
Padlock Hole Diameter
7/16 in

Details

Includes
Four Layers of Protective Foam
Color
Black
Material
Plastic
Features
Crushproof; Dustproof; Weather-resistant
Foam Material
Polyurethane
Number of Latches
4
Volume Capacity
1.96 cu ft
Handle Style
Ergonomic
Weight
15.27 lb
Item
Protective Case
Latch Type
Push Button
Includes Foam Insert
Foam Insert Included
Maximum Operating Temperature
140 Degrees F
Closure Type
(4) Push Button Latches
Foam Design
Solid
Series
V600
Resistant To
Crush, Dust, Impact, Weather
Minimum Operating Temperature
0 Degrees F
Includes Handle
Handle Included
Mobility
Stationary

Description

Protective Case, Bottom Depth 7 7/8 in, Closure Type (4) Push Button Latches, Color Black, Electrostatic Discharge Not Applicable, Foam Design Solid, Handle Style Ergonomic, Includes Foam Insert Foam Insert Included, Inside Depth 9 1/2 in, Inside Length 21 in, Inside Width 17 in, Lid Depth 1 5/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Latches 4, Number of Wheels Not Applicable, Overall Depth 10 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.