Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Equipment

  • Mfr # V700

  • Zoro # G915854979


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Ergonomic
Foam Material
Polyurethane
Weight
16.26 lb
Overall Depth
6 5/8 in
Inside Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V700
Zoro #
G915854979
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
6 5/8 in
Inside Depth
6 in
Inside Length
36 1/2 in
Lid Depth
1 5/8 in
Inside Width
14 1/2 in
Overall Length
39 5/8 in
Bottom Depth
4 3/8 in
Overall Width
17 5/8 in
Padlock Hole Diameter
7/16 in

Details

Handle Style
Ergonomic
Item
Protective Case
Foam Material
Polyurethane
Weight
16.26 lb
Color
Black
Material
Plastic
Volume Capacity
1.84 cu ft
Number of Latches
6
Series
V700
Foam Design
Solid
Resistant To
Crush, Dust, Impact, Weather
Includes Handle
Handle Included
Closure Type
(6) Push Button Latches
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
140 Degrees F
Includes Foam Insert
Foam Insert Included
Mobility
Stationary

Description

Protective Case, Bottom Depth 4 3/8 in, Closure Type (6) Push Button Latches, Color Black, Electrostatic Discharge Not Applicable, Foam Design Solid, Handle Style Ergonomic, Includes Foam Insert Foam Insert Included, Inside Depth 6 in, Inside Length 36 1/2 in, Inside Width 14 1/2 in, Lid Depth 1 5/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Latches 6, Number of Wheels Not Applicable, Overall Depth 6 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.