Zoro Homepage

Protective Equipment

  • Mfr # V730

  • Zoro # G615854958


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Inside Length
44 in
Bottom Depth
4 5/8 in
Material
Plastic
Weight
22.07 lb
Overall Length
47 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V730
Zoro #
G615854958
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
44 in
Bottom Depth
4 5/8 in
Overall Length
47 1/8 in
Inside Width
16 in
Inside Depth
6 1/4 in
Lid Depth
1 5/8 in
Overall Depth
6 7/8 in
Overall Width
19 1/8 in
Padlock Hole Diameter
7/16 in

Details

Material
Plastic
Weight
22.07 lb
Handle Style
Ergonomic
Foam Material
Polyurethane
Volume Capacity
2.55 cu ft
Number of Latches
6
Number of Wheels
2
Item
Protective Case
Color
Black
Series
V730
Foam Design
Solid
Mobility
Mobile
Maximum Operating Temperature
140 Degrees F
Includes Handle
Handle Included
Resistant To
Crush, Dust, Impact, Weather
Closure Type
(6) Push Button Latches
Includes Casters
Caster Included
Minimum Operating Temperature
0 Degrees F
Includes Foam Insert
Foam Insert Included

Description

Protective Case, Bottom Depth 4 5/8 in, Closure Type (6) Push Button Latches, Color Black, Electrostatic Discharge Not Applicable, Foam Design Solid, Handle Style Ergonomic, Includes Foam Insert Foam Insert Included, Inside Depth 6 1/4 in, Inside Length 44 in, Inside Width 16 in, Lid Depth 1 5/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Latches 6, Number of Wheels 2, Overall Depth 6 7/8 in, Overall Length 47 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.