Shop PELICAN

ProtectiveCase, 23.5inL, 13.5inW, Black

  • Mfr # 1556AIR
  • Zoro # G801258973

product price: 
$
334.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Inside Length
21 5/8 in
Inside Width
10 3/4 in
Weight
11 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1556AIR
Zoro #
G801258973
UPC #
019428171117
Country of Origin
United States

Dimensions

Inside Length
21 5/8 in
Inside Width
10 3/4 in
Lid Depth
2 in
Width
14 in
Length
23 1/2 in
Bottom Depth
7 in
Overall Width
13 1/2 in
Overall Length
23 1/2 in
Inside Depth
9 in
Overall Depth
10 5/8 in
Padlock Hole Diameter
5/16 in
Depth
14 in
Wire Rope Length
23 1/2 in

Details

Item
Protective Case
Color
Black
Material
Plastic
Weight
11 lb
Features
Cushioned Grip Handle, Gasketed Sealed, UV, Water and Dust Tight
Includes
Lifetime Warranty on Case
Volume Capacity
1.21 cu ft
Standards
DEF STAN 81-41
Closure Type
Press Button
Water and Air Tight O-Ring
Yes
Mfr. Series
Pelican Air Case
Number of Padlock Holes
2
Wheel Type
Rigid
Number of Wheels
2
Latch
Press Button
Foam Style
Convuluted Lid Foam, Pick and Pluck
Number of Latches
2
Foam Material
Polyurethane
ESD Conductive
No
Maximum Operating Temperature
160 Degrees F
Includes Foam Insert
Foam Insert Included
Handle Style
Recessed, Telescoping
Series
1556
Pressure Valve Type
Automatic
Mobility
Mobile
Minimum Operating Temperature
-60 Degrees F
Foam Design
Convoluted, Pick and Pluck, Solid
IP/NEMA Rating
IP67
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Caster Type
Rigid
Finish
Unfinished
Front Closure
Press Button
Shell Material
Plastic
Wire Color
Black

Description

Protective Case, Bottom Depth 7 in, Closure Type Press Button, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Recessed, Telescoping, Includes Foam Insert Foam Insert Included, Inside Depth 9 in, Inside Length 21 5/8 in, Inside Width 10 3/4 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.