ProtectiveCase, 51inL, 27.5inW, Black

  • Mfr # 0550NF
  • Zoro # G7858663
product price: 
$
1,123.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Black
Material
Plastic
Inside Length
47 5/8 in
Inside Width
24 1/8 in
Weight
95 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0550NF
Zoro #
G7858663
UPC #
019428093525
Country of Origin
United States

Dimensions

Inside Length
47 5/8 in
Inside Width
24 1/8 in
Inside Depth
17 3/4 in
Bottom Depth
14 1/2 in
Lid Depth
3 1/4 in
Overall Depth
22 3/4 in
Overall Width
27 1/2 in
Overall Length
51 in
Width
27 1/2 in
Height
22.8"
Depth
22 3/4 in
Length
51 in
Wire Rope Length
51 in

Details

Item
Protective Case
Color
Black
Material
Plastic
Weight
95 lb
Features
Airtight, Chemical Resistant, Corrosion Proof Case, Dual Integrated Automatic Pressure Equalization Valves, Dustproof, O-Ring Seal For Dust and Water Resistant Seal, Watertight
Includes
Double Wide Fold Down Handles, Dual Integrated Automatic Pressure Equalization Valve, Locking Metal Lidstays, O-Ring Seal, Stainless Steel Hardware and Padlock Protectors
Volume Capacity
11.72 cu ft
Standards
IP55
Closure Type
Double Throw
Load Capacity
250 lb
Foam Material
None
Number of Wheels
0
Water and Air Tight O-Ring
Yes
Mfr. Series
550
Latch
Double Throw
Resistant To
Dust, Water
Handle Style
Folding
Minimum Operating Temperature
-40 Degrees F
Finish
Unfinished
Number of Latches
8
Weight Capacity
250 lb
Series
0550
Mobility
Stationary
IP/NEMA Rating
IP57; IP55
Includes Foam Insert
Foam Insert Not Included
Pressure Valve Type
Automatic
Maximum Operating Temperature
210 Degrees F
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Foam Design
No Foam
Front Closure
Double Throw
Shell Material
Plastic
Wire Color
Black

Description

Protective Case, Bottom Depth 14 1/2 in, Closure Type Double Throw, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 17 3/4 in, Inside Length 47 5/8 in, Inside Width 24 1/8 in, Lid Depth 3 1/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 8, Number of Wheels 0, Overall Depth 22 3/4 in

Ratings & reviews