ProtectiveCase, 51inL, 27.5inW, Black

  • Mfr # 550
  • Zoro # G3043997
product price: 
$
1,366.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Includes
Double Wide Fold Down Handles, Dual Integrated Automatic Pressure Equalization Valve, Locking Metal Lidstays, O-Ring Seal, Pick N Pluck(TM) Foam with Convoluted Lid Foam, Stainless Steel Hardware and Padlock Protectors
Color
Black
Material
Plastic
Outside Width
4"; 5"
Features
Dual Integrated Automatic Pressure Equalization Valves, O-Ring Seal, Optional Caster Wheel Kit Complete with Brakes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
550
Zoro #
G3043997
UPC #
019428090319
Country of Origin
United States

Dimensions

Outside Width
4"; 5"
Inside Length
47 5/8 in
Inside Width
24 1/8 in
Overall Width
27 1/2 in
Bottom Depth
14 1/2 in
Outside Height
3"; 5"
Inside Depth
17 3/4 in
Overall Length
51 in
Outside Length
6-1/2"; 9-1/4"
Overall Depth
22 3/4 in
Lid Depth
3 1/4 in
Width
27.5 in
Depth
22.8"
Wire Rope Length
51 in
Length
51 in

Details

Includes
Double Wide Fold Down Handles, Dual Integrated Automatic Pressure Equalization Valve, Locking Metal Lidstays, O-Ring Seal, Pick N Pluck(TM) Foam with Convoluted Lid Foam, Stainless Steel Hardware and Padlock Protectors
Color
Black
Material
Plastic
Features
Dual Integrated Automatic Pressure Equalization Valves, O-Ring Seal, Optional Caster Wheel Kit Complete with Brakes
Volume Capacity
11.72 cu ft
Water and Air Tight O-Ring
Yes
Standards
IP55
Load Capacity
250 lb
Latch
Double Throw
Handle Style - Protective Cases
Folding
Number of Wheels
0
Includes Foam
Yes
Item
Protective Case
Mfr. Series
550
Weight
95 lb
Min. Temp. Rating
-40 Degrees F
Max. Temp. Rating
210 Degrees F
Foam Style
Convoluted, Pick and Pack
Finish
Unfinished
Handle Style
Folding
Application
Equipment, Document
Mobility
Stationary
Includes Foam Insert
Foam Insert Included
Foam Design
Convoluted, Pick and Pluck, Solid
Closure Type
Double Throw
Resistant To
Dust, Water
Maximum Operating Temperature
210 Degrees F
Minimum Operating Temperature
-40 Degrees F
Pressure Valve Type
Automatic
Series
0550
Weight Capacity
250 lb
Number of Latches
8
IP/NEMA Rating
IP57; IP55
Application/Usage
Document;Equipment
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Front Closure
Double Throw
Shell Material
Plastic
Wire Color
Black

Description

Protective Case, Bottom Depth 14 1/2 in, Closure Type Double Throw, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 17 3/4 in, Inside Length 47 5/8 in, Inside Width 24 1/8 in, Lid Depth 3 1/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 8, Number of Wheels 0

Ratings & reviews