Shop PELICAN

PrtctvCase, 13.375inL, 11.625inW, Yellow

  • Mfr # 1400
  • Zoro # G3094366

product price: 
$
132.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Plastic
Inside Length
8 7/8 in
Inside Width
11 7/8 in
Weight
4 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1400
Zoro #
G3094366
UPC #
019428101244
Country of Origin
United States
Item
Protective Case
Color
Yellow
Material
Plastic
Weight
4 lb
Features
Allows Quick Equalization With Changes In Temperature Or Altitude, Atmospheric, Double Throw Latches, Large, Large Padlock Holes, O-Ring Seal, Prescored Pick N Pluck Foam, Stylish Ergonomic Handles, Water And Air Tight, Water Tight
Includes
Pick-N-Pluck Foam
Volume Capacity
0.31 cu ft
Standards
ATA 300, DEF STAN 81-41, MIL C-4150J, STANAG 4280
Closure Type
Double Throw
Mfr. Series
1400
Latch
Double Throw
Number of Wheels
0
Load Capacity
20 lb
Foam Style
Pick and Pack
Water and Air Tight O-Ring
Yes
Foam Design
Convoluted, Pick and Pluck, Solid
Mobility
Stationary
Foam Material
Polypropylene
Resistant To
Crush, Dust, Water
Number of Latches
2
Maximum Operating Temperature
210 Degrees F
Series
1400
Finish
Unfinished
IP/NEMA Rating
IP67
Minimum Operating Temperature
-40 Degrees F
Pressure Valve Type
Automatic
Weight Capacity
20 lb
Includes Foam Insert
Foam Insert Included
Handle Style
Folding
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Front Closure
Double Throw
Shell Material
Plastic
Wire Color
Yellow
Traction Material
Plastic

Dimensions

Inside Length
8 7/8 in
Inside Width
11 7/8 in
Overall Width
11 5/8 in
Bottom Depth
4 in
Lid Depth
1 1/4 in
Overall Depth
6 in
Overall Length
13 3/8 in
Inside Depth
5 1/4 in
Depth
6 in
Length
13 3/8 in
Width
11 5/8 in
Wire Rope Length
13 3/8 in

Description

Protective Case, Bottom Depth 4 in, Closure Type Double Throw, Color BL, GR, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 5 1/4 in, Inside Length 8 7/8 in, Inside Width 11 7/8 in, Lid Depth 1 1/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.