Zoro Homepage

RECHARGEABLE BATTERY

  • Mfr # 2389

  • Zoro # G5092171


product price: $29.49
/ea

Key Features

Voltage
3.7V DC
Battery Capacity
2,600 mAh
Battery Chemistry
Lithium Ion
Battery Size
18650
Standard Battery Pack Size
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2389
Zoro #
G5092171
UPC #
019428145903
Country of Origin
China

Dimensions

Battery Size
18650
Overall Height
2.75 in
Diameter
0.75 in
Height
2.75 in

Details

Voltage
3.7V DC
Battery Capacity
2,600 mAh
Item
Rechargeable Battery
Battery Chemistry
Lithium Ion
Standard Battery Pack Size
1
Standards
CE (emc test)
Battery Type
Lithium-ion
Fits Brand
Pelican
Capacity - Batteries
2,600 mAh
Max. Operating Temp.
122 Degrees F
Recharge Time
5 to 6 hr
Standard Battery Series
Pelican
Voltage - Batteries
3.7V DC
Min. Operating Temp.
-4 Degrees F
Rechargeable Up To
1000 Times
Precharged
Yes
Shelf Life
3 yr
Fits Model
2380R, 2780R, 7000, 7600,7610, 7620 Series
Number of Charging Cycles
1,000
Compatible with Brand
Pelican
Rechargeable
Yes
Number of Batteries
1

Description

Rechargeable Battery, Battery Capacity 2,600 mAh, Battery Chemistry Lithium Ion, Battery Size 18650, Voltage 3.7V DC, Compatible with Brand Pelican, Number of Batteries 1, Number of Charging Cycles 1,000, Rechargeable Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.