Zoro Homepage
This item is Discontinued.
Pelican Rechargeable System, 12V 3750-052-245

Rechargeable System, 12V (Discontinued)

  • Mfr # 3750-052-245
  • Zoro # G4835162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3750-052-245
Zoro #
G4835162
UPC #
019428101763
Country of Origin
United States

Details

Cord Type
12VDC
Item
Rechargeable System
Includes
Flashlight, Battery Pack, A Trickle/Trickle Charger Base and Cord
Charges Up To
1 Flashlight
Standards
UL

Description

Rechargeable System, Includes Flashlight, Battery Pack, A Trickle/Trickle Charger Base and Cord, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.