Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Red Keychain Flashlight, Alkaline LR41, 16lm 1810

Red Keychain Flashlight, Alkaline LR41, 16lm (Discontinued)

  • Mfr # 1810
  • Zoro # G1111877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1810
Zoro #
G1111877
UPC #
-
Country of Origin
China

Dimensions

Flashlight Battery Size
LR41
Length
1-1/2"

Details

Flashlight Grouping Type
Keychain Flashlight
Number of Batteries
4
Lumens
16
Body Color
Red
Flashlight Battery Type
Alkaline
Flashlight Grade
General Purpose
Item
Keychain Flashlight,Red
Run Time on High Setting
8.5 hr.
Includes
(4) LR41 Batteries
Flashlight Body Material
Aluminum
Safety Rated
Not Safety Rated
Maximum Lumens Output
16

Description

Keychain Flashlight,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.