Red Padded Divider Case, 20.85"L x 12.73"W x 12-3/4"D (Discontinued)
- Mfr # 1460TOOL
- Zoro # G1111868
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1460TOOL
Zoro #
G1111868
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
12-3/4"
Overall Length
20.85"
Overall Width
12.73"
Details
Color
Red
Material
Polypropylene
Features
Adjustable and Removable Tray Dividers for Easy Customization, Automatic Pressure Equalization Valve, Easy Open Double Throw Latches, O-Ring Seal for Dust and Water Resistant Seal, Open Cell Core with Solid Wall Design - Strong, Light Weight
Includes Foam
Yes
Water and Air Tight O-Ring
Polymer
Handle Style
Rubber Over Molded Handles
Case Type
Padded Divider Case
Item
Padded Divider Case
Description
Tool Chest,Adjustable Tray Dividers,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.