Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican PELICAN LED Yellow Remote Area Lighting System 094700-0002-245

PELICAN LED Yellow Remote Area Lighting System (Discontinued)

  • Mfr # 094700-0002-245
  • Zoro # G6201255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
094700-0002-245
Zoro #
G6201255
UPC #
019428127046
Country of Origin
United States

Dimensions

Cord Length - Job Site Lighting
1 ft
Max. Extension Height
72 in
Width
19-19/32"
Job Site Lighting Max. Height
72"
Depth
2-1/2"
Cord Length
1 ft.

Details

Item
Remote Area Lighting System
Type - Job Site Lighting
Foldable
Power Source - Job Site Lighting
Dual (AC/DC)
Number of Lamp Heads
4
Lumens
12,000/1000
Voltage
12V DC
Lamp Type
LED
Run Time - Job Site Lights
7/40 hr
Lighting Technology
LED
Charge Time
8 hr
Battery Chemistry
Sealed Lead Acid
IP Rating
IP54
No. of Receptacles
4
Run Time
7/40 hr.
Light Distribution - Job Site Lighting
Flood
Color
Yellow
Standards
CE
Battery Type
Sealed Lead Acid
Lamp Life
50,000 hr.
Gauge/Conductor
12
Replacement Lamp
Mfr. No. 009466-3556-245
Charging Time
8 hr.
Rechargeable
Yes
Item - Job Site Lighting
Remote Area Lighting System
Light Distribution
Flood
Includes
Remote Control Activation, Multi-Terrain Trolly, 12V Power Supply Port, Extendable Poles, 110V Charging Cord
Green Environmental Attribute
Product is Rechargeable
Charger Input Voltage
120VAC
Safety Rated
Not Safety Rated
Plug Type
110V

Description

Remote Area Lighting System, Battery Chemistry Sealed Lead Acid, Lighting Technology LED, Number of Lamp Heads 4, IP Rating IP54, Charging Time 8 hr.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.