Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican PELICAN LED Black Remote Area Lighting System 9420XL

PELICAN LED Black Remote Area Lighting System (Discontinued)

  • Mfr # 9420XL
  • Zoro # G1967421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9420XL
Zoro #
G1967421
UPC #
019428110604
Country of Origin
China

Dimensions

Max. Extension Height
62 in
Job Site Lighting Max. Height
62"
Height
29"
Width
51"

Details

Item
Remote Area Lighting System
Type - Job Site Lighting
Tripod
Power Source - Job Site Lighting
Dual (AC/DC)
Number of Lamp Heads
1
Lumens
1000/500
Voltage
7.2
Lamp Type
LED
Run Time - Job Site Lights
2/4 hr
Lighting Technology
LED
Charge Time
4 hr
Battery Chemistry
Lithium Ion
Includes
Work Light, BMC case, AC and DC Charger, Charging Station, Main Charger with Transformer, Carry Strap and Carrying Case
Item - Job Site Lighting
Remote Area Lighting System
Color
Black
IP Rating
IP54
Light Distribution
Flood
Rechargeable
Yes
Standards
CE
Rated Life
50,000 hr
Battery Type
Lithium-ion
Run Time
2/4 hr.
Charging Time
4 hr.
Lamp Watts
5.4
Safety Rated
Not Safety Rated
Lamp Life
50,000 hr.
Operating Temp. Range
-4 Degrees to 105 Degrees F
Cord Type
Retractable
Light Distribution - Job Site Lighting
Flood
Charger Input Voltage
120VAC
Lens Material
Polycarbonate
Color Temperature
6000K

Description

Remote Area Lighting System, Battery Chemistry Lithium Ion, Lighting Technology LED, Number of Lamp Heads 1, IP Rating IP54, Charging Time 4 hr., Color Temperature 6000K

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.