Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ReplacementFoamSetfor1550, Black, 9in, 21in

  • Mfr # 1551

  • Zoro # G1112087


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Sheet Width
18 in
Foam Sheet Type
Convoluted Foam
Sheet Thickness
228.6 mm
Foam Square Width
18 in
Overall Thickness of Set
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1551
Zoro #
G1112087
UPC #
-
Country of Origin
Mexico

Dimensions

Sheet Width
18 in
Sheet Thickness
228.6 mm
Foam Square Width
18 in
Overall Thickness of Set
9 in
Sheet Length
21 in
Overall Foam Square Size
21 in L x 18 in W x 9 in H
Foam Square Length
21 in

Details

Item
Replacement Foam Set for 1550
Foam Sheet Type
Convoluted Foam
Sets per Case
3
Sheets per Case
4

Description

Replacement Foam Set for 1550, Black, Length 21 in, Width 18 in, Height 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.