Zoro Homepage

ReplacementFoamSetfor1690, Blk, 18in, 33in

  • Mfr # 1691

  • Zoro # G1112172


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Overall Thickness of Set
18 in
Sheet Thickness
736.6 mm
Overall Foam Square Size
33 in L x 29 in W x 18 in H
Sheet Width
29 in
Sheets per Case
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1691
Zoro #
G1112172
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Thickness of Set
18 in
Sheet Thickness
736.6 mm
Overall Foam Square Size
33 in L x 29 in W x 18 in H
Sheet Width
29 in
Foam Square Width
29 in
Sheet Length
29 in
Foam Square Length
33 in

Details

Item
Replacement Foam Set for 1690
Sheets per Case
5
Foam Sheet Type
Convoluted Foam
Sets per Case
5

Description

Replacement Foam Set for 1690, Black, Length 33 in, Width 29 in, Height 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.