Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ReplacementFoamSetfor1784, Blk, 20in, 33in

  • Mfr # 1662

  • Zoro # G1112522


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Sheet Length
24 in
Sheets per Case
3
Foam Sheet Type
Convoluted Foam
Foam Square Width
14 in
Sheet Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1662
Zoro #
G1112522
UPC #
-
Country of Origin
Mexico

Dimensions

Sheet Length
24 in
Foam Square Width
14 in
Sheet Width
24 in
Overall Thickness of Set
20 in
Foam Square Length
33 in
Sheet Thickness
508 mm
Overall Foam Square Size
32 in L x 24 in W x 20 in H

Details

Item
Replacement Foam Set for 1784
Sheets per Case
3
Foam Sheet Type
Convoluted Foam
Sets per Case
3

Description

Replacement Foam Set for 1784, Black, Length 33 in, Width 14 in, Height 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.