Zoro Homepage

ReplcmtRechrgBatt, NiMH, 2000mAh, Panasonic

  • Mfr # 2469P

  • Zoro # G304104517


product price: $22.19
/ea

Key Features

Fits Model
Battery Type
Nickel-Metal Hydride
Fits Brand
Panasonic
Voltage
1.2V
Battery Size
AA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2469P
Zoro #
G304104517
UPC #
0019428179557
Country of Origin
China

Dimensions

Battery Size
AA

Details

Fits Model
Battery Type
Nickel-Metal Hydride
Fits Brand
Panasonic
Voltage
1.2V
Item
Battery Pack
Battery Capacity
2,000 mAh
Battery Chemistry
Nickel Metal Hydride
Number of Batteries
4
Compatible with Brand
Panasonic
Compatible with Manufacturer Model Number
2350, 2360, 2365, 2370, 2460, 2490, 3310CC, 3310ELS, 3310PL, 3410, 3410M, 3410MCC, 7110, 7610, 7620
Rechargeable
Yes
Compatible Manufacturer Part Number
2350, 2360, 2365, 2370, 2460, 2490, 3310CC, 3310ELS, 3310PL, 3410, 3410M, 3410MCC, 7110, 7610, 7620
Compatible Manufacturer Model Number
2350, 2360, 2365, 2370, 2460, 2490, 3310CC, 3310ELS, 3310PL, 3410, 3410M, 3410MCC, 7110, 7610, 7620
For Use With Mfr. Model Number
2350, 2360, 2365, 2370, 2460, 2490, 3310CC, 3310ELS, 3310PL, 3410, 3410M, 3410MCC, 7110, 7610, 7620
Compatible with Manufacturer Model No.
2350, 2360, 2365, 2370, 2460, 2490, 3310CC, 3310ELS, 3310PL, 3410, 3410M, 3410MCC, 7110, 7610, 7620
Compatible with Mfr. Model No.
2350, 2360, 2365, 2370, 2460, 2490, 3310CC, 3310ELS, 3310PL, 3410, 3410M, 3410MCC, 7110, 7610, 7620
For Use with Mfr Model Number
2350, 2360, 2365, 2370, 2460, 2490, 3310CC, 3310ELS, 3310PL, 3410, 3410M, 3410MCC, 7110, 7610, 7620
Compatible Pump Manufacturer Part Number
2350, 2360, 2365, 2370, 2460, 2490, 3310CC, 3310ELS, 3310PL, 3410, 3410M, 3410MCC, 7110, 7610, 7620
Compatible Mfr. Model Number
2350, 2360, 2365, 2370, 2460, 2490, 3310CC, 3310ELS, 3310PL, 3410, 3410M, 3410MCC, 7110, 7610, 7620

Description

Battery Pack, Battery Capacity 2,000 mAh, Battery Chemistry Nickel Metal Hydride, Battery Size AA, Compatible Manufacturer Model Number 2350, 2360, 2365, 2370, 2460, 2490, 3310CC, 3310ELS, 3310PL, 3410, 3410M, 3410MCC, 7110, 7610, 7620, Voltage 1.2V, Compatible with Brand Panasonic, Number of Batteries 4, Rechargeable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.