Zoro Homepage

Right Angle Adapter, for Pelican Lights

  • Mfr # 3317

  • Zoro # G413345344


product price: $19.59
/ea

Key Features

Color
Black
Includes
Heavy Duty Clip
Material
Polycarbonate
Length
1 in
Features
Compatible with 3335R Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3317
Zoro #
G413345344
UPC #
-
Country of Origin
China

Dimensions

Length
1 in

Details

Item
Right Angle Adapter,for Pelican Lights
Color
Black
Includes
Heavy Duty Clip
Material
Polycarbonate
Features
Compatible with 3335R Light

Description

Right Angle Adapter,for Pelican Lights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.