Zoro Homepage

Right-Angle Safety-Rated Flashlight, Led Yellow 233

  • Mfr # 3715B

  • Zoro # G1110057


product price: $139.99
/ea
Sold in multiples of 6 for $839.94
Free Shipping & Returns

Key Features

Lumens
233/113/31
Power Source
Battery
Features
Right-Angle Head, Tethered Battery Door Allows For Quick Battery Change
Flashlight Battery Size
AA
Number of Batteries
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3715B
Zoro #
G1110057
UPC #
-
Country of Origin
China

Dimensions

Flashlight Battery Size
AA
Length
5.36"
Battery Size
AA
Overall Width
5 3/8 in
Overall Length
5 3/8 in

Description

Right-Angle Safety-Rated Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 4, Rechargeable No, Beam Pattern Flood, Body Color Yellow, Body Material ABS, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 293 m, Maximum Brightness 233 lm, Run Time at Maximum Brightness 4 hr, Weight with Batteries 14.4 oz, Charger Style Included Not Applicable, Includes Charger No, Beam Color White, Beam Focus Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.