Zoro Homepage

Safety Headlamp, 33lm, High-Vis Yw

  • Mfr # 2745C

  • Zoro # G713753481


product price: $34.49
/ea
Sold in multiples of 6 for $206.94

Key Features

Body Color
High Visibility Yellow
Flashlight Battery Type
Alkaline; 3 x AAA
Includes
Cloth Strap; 3 x AAA Batteries
Lumens
33 High/17 Low
Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2745C
Zoro #
G713753481
UPC #
-
Country of Origin
China

Dimensions

Length
2 1/4 in

Details

Item
Safety Headlamp,33lm,High-Vis Yw
Body Color
High Visibility Yellow
Flashlight Battery Type
Alkaline; 3 x AAA
Includes
Cloth Strap; 3 x AAA Batteries
Lumens
33 High/17 Low
Casing Material
Polycarbonate
Run Time on High Setting
20 hr/40 hr
Safety Rating
Class I, Div 1; IECEx ia; InMetro
Voltage
4.5
Features
Multiple Modes: High, Low, Flashing
Beam Spread
35m/25m

Description

Safety Headlamp,33lm,High-Vis Yw

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.