Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Rated Right Angle Light, 336 lm, Yw

  • Mfr # 3415

  • Zoro # G913345332


product price: $50.95
/ea

Key Features

Color
High Visibility Yellow
Includes
Heavy Duty Clip; Security Lanyard
Material
Polycarbonate
Features
Multiple Modes: Spot/Flood, Flod, Spot
Lumens
336 Spot-Flood/177 Flood/186 Spot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3415
Zoro #
G913345332
UPC #
-
Country of Origin
China

Dimensions

Length
7 11/25 in

Details

Item
Safety Rated Right Angle Light,336 lm,Yw
Color
High Visibility Yellow
Includes
Heavy Duty Clip; Security Lanyard
Material
Polycarbonate
Features
Multiple Modes: Spot/Flood, Flod, Spot
Lumens
336 Spot-Flood/177 Flood/186 Spot
Voltage
4.5
Battery Type
Alkaline; 3 x AA
Run Time on High Setting
6 hr/15 hr/14 hr
Beam Spread
133m/37m/135m
Safety Rating
Class I, Div 1; Class II Div 1; Class III, Div 1; IECEx ia

Description

Safety Rated Right Angle Light,336 lm,Yw

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.