Zoro Homepage
This item is Discontinued.
Pelican Shallow Drawer with Polypropylene, 1 3/16 in H x 11 1/2 in W 0453-931-110

Shallow Drawer with Polypropylene, 1 3/16 in H x 11 1/2 in W (Discontinued)

  • Mfr # 0453-931-110
  • Zoro # G2580405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0453-931-110
Zoro #
G2580405
UPC #
019428123161
Country of Origin
United States

Dimensions

Length
20 in
Height
1 3/16 in
Overall Width
11 1/2 in
Overall Depth
11 1/2 in
Overall Height
1 3/16 in
Width
11 1/2 in

Details

Item
Shallow Drawer
Material
Polypropylene
Features
1 in Drawer Storage
For Use With
Mfr. No. 0450NF, 450WD
Finish
Smooth
Number of Drawers
1
Total Storage Capacity
2.1 cu ft
Series
0453
Compatible with Manufacturer Model No.
0450NF, 450WD

Description

Shallow Drawer, Color Black, Compatible with Manufacturer Model No. 0450NF, 450WD, Features 1 in Drawer Storage, For Use With Mfr. No. 0450NF, 450WD, Material Polypropylene, Number of Drawers 1, Overall Depth 11 1/2 in, Overall Height 1 3/16 in, Overall Width 11 1/2 in, Series 0453, Total Storage Capacity 2.1 cu ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.