Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Protective Case, 10.62"L x 9.68"W x 4.87"D

  • Mfr # 1200NF

  • Zoro # G7677101


product price: $66.95
/ea

Key Features

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Stainless Steel Hardware
Material
Plastic
Features
Automatic Pressure Equalization Valve, Crush Resistant, Dustproof Ultra-High Impact Copolymer Case, O-Ring Seal, Watertight
Case Type
Carrying Case
Overall Width
9 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200NF
Zoro #
G7677101
UPC #
019428008710
Country of Origin
United States

Dimensions

Overall Width
9 3/4 in
Bottom Depth
3 in
Overall Depth
4 7/8 in
Inside Length
9 1/4 in
Inside Depth
4 1/8 in
Overall Length
10 5/8 in
Inside Width
7 1/8 in
Lid Depth
1 1/4 in
Width
9.7"
Depth
4.9"

Details

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Stainless Steel Hardware
Color
Silver
Material
Plastic
Features
Automatic Pressure Equalization Valve, Crush Resistant, Dustproof Ultra-High Impact Copolymer Case, O-Ring Seal, Watertight
Case Type
Carrying Case
Weight
2 lb
Handle Style - Protective Cases
Folding
Latch
Double Throw
Min. Temp. Rating
-40 Degrees F
Handle Style
Folding
Water and Air Tight O-Ring
Polymer
Number of Wheels
0
Mfr. Series
1200
Load Capacity
12 lb
Max. Temp. Rating
210 Degrees F
Volume Capacity
0.16 cu ft
Foam Material
None
Standards
DEF STAN 81-41, STANAG 4280
Includes Foam
No
Item
Protective Case
Finish
Unfinished
Application
Equipment
Number of Latches
2
Resistant To
Crush, Dust, Water
IP/NEMA Rating
IP67
Minimum Operating Temperature
-40 Degrees F
Pressure Valve Type
Automatic
Maximum Operating Temperature
210 Degrees F
Includes Foam Insert
Foam Insert Not Included
Weight Capacity
12 lb
Series
1200
Mobility
Stationary
Closure Type
Double Throw
Application/Usage
Equipment
Foam Design
No Foam
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 3 in, Closure Type Double Throw, Color Silver, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 4 1/8 in, Inside Length 9 1/4 in, Inside Width 7 1/8 in, Lid Depth 1 1/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 4 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.