Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Protective Case, 18-1/2"L x 14.06"W x 6.93"D

  • Mfr # 1500NF

  • Zoro # G7677521


product price: $174.95
/ea
Free Shipping & Returns

Key Features

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors
Material
Plastic
Features
Automatic Pressure Equalization Valve, Comfortable Rubber Over-Molded Folding Handle, Crush Resistant and Dustproof Ultra-High Impact Copolymer Case, Watertight
Handle Style - Protective Cases
Folding
Bottom Depth
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500NF
Zoro #
G7677521
UPC #
019428003494
Country of Origin
United States

Dimensions

Bottom Depth
4 1/4 in
Overall Width
14 in
Inside Length
16 3/4 in
Lid Depth
1 7/8 in
Overall Depth
7 in
Inside Depth
6 1/8 in
Overall Length
18 1/2 in
Inside Width
11 1/4 in
Width
14.1"
Depth
6.9"
Padlock Hole Diameter
5/16 in

Details

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors
Color
Silver
Material
Plastic
Features
Automatic Pressure Equalization Valve, Comfortable Rubber Over-Molded Folding Handle, Crush Resistant and Dustproof Ultra-High Impact Copolymer Case, Watertight
Handle Style - Protective Cases
Folding
Number of Wheels
0
Volume Capacity
0.66 cu ft
Case Type
Carrying Case
Foam Material
None
Water and Air Tight O-Ring
Polymer
Latch
Double Throw
Mfr. Series
1500
Item
Protective Case
Standards
ATA 300, DEF STAN 81-41, MIL C-4150J, STANAG 4280
Min. Temp. Rating
-40 Degrees F
Weight
7 lb
Load Capacity
50 lb
Max. Temp. Rating
210 Degrees F
Includes Foam
No
Handle Style
Folding
Finish
Unfinished
Application
Multipurpose
Minimum Operating Temperature
-40 Degrees F
IP/NEMA Rating
IP67
Weight Capacity
50 lb
Includes Foam Insert
Foam Insert Not Included
Maximum Operating Temperature
210 Degrees F
Number of Latches
2
Resistant To
Crush, Dust, Water
Pressure Valve Type
Automatic
Series
1500
Closure Type
Double Throw
Mobility
Stationary
Application/Usage
Multipurpose
Foam Design
No Foam
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 4 1/4 in, Closure Type Double Throw, Color Silver, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 6 1/8 in, Inside Length 16 3/4 in, Inside Width 11 1/4 in, Lid Depth 1 7/8 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.